Shop TRITON PRODUCTS
See all product information
Create Account
3/4 In. to 1-1/4 In. Hold Range Steel Extended Spring Clip for LocBoard, PK5
- Mfr # 53107
- Zoro # G2031421
product price:Â
$
10.89
/pk of 5, $2.18/ea
Key Features
Material
Steel
Color
Silver
Finish
Zinc Plated
Item - Slatwalls
Pegboard Hooks
Panel Hole Spacing
1.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53107
- Zoro #
- G2031421
- UPC #
- 819175003101
- Country of Origin
- China
Dimensions
- Panel Hole Size
- 3/8 in.
Details
- Item
- Extended Spring Clip,3/4-1 1/4,5PK
- Material
- Steel
- Color
- Silver
- Finish
- Zinc Plated
- Item - Slatwalls
- Pegboard Hooks
- Panel Hole Spacing
- 1.5 in.
- Panel Hole Shape
- Square
- Product Type
- Extended Spring Clip,3/4-1 1/4,5PK
Description
Extended Spring Clip,3/4-1 1/4,5PK, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.