35 Pc Stainless Steel Hook & Bin Assortment for Stainless Steel LocBoard, 32 Asst Hooks & 3 Bins

  • Mfr # SSLH1-Kit

  • Zoro # G711669364


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Hooks
32
Number of Bins
3
Color
Stainless Steel
Finish
Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSLH1-Kit
Zoro #
G711669364
UPC #
819175003446
Country of Origin
China

Details

Material
Stainless Steel
Number of Hooks
32
Number of Bins
3
Color
Stainless Steel
Finish
Brushed
Features
Heavy-Duty
Includes
3 Black Bins

Description

Having commercial grade storage and organizational solutions is an issue that every business encounters. Stainless Steel LocHook and Stainless Steel LocBoard present an ideal steel pegboard tool storage solution that supports 5S and Lean Manufacturing initiatives. Stainless Steel LocHooks offer dependable storage for a clean room or any harsh industrial environment . The LocHook is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. Stainless Steel LocBoard and Stainless Steel LocHook provide the perfect stainless steel pegboard solution. The SSLH1-Kit includes 32 assorted Stainless Steel LocHooks and 3 LocBins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.