36pc Locking Hook Assortment W/ 24"W x 42"H x 1/4"D High Density Fiberboard Round Hole Pegboard, Blck

  • Mfr # PEG36-BLK

  • Zoro # G902754381


product price:  $67.49
/ea

Key Features

Material
HDF/Steel
Overall Width
24 in.
Overall Depth
1/4 in.
Overall Height
42 in.
Load Capacity
100 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEG36-BLK
Zoro #
G902754381
UPC #
819175001848
Country of Origin
United States

Dimensions

Overall Width
24 in.
Overall Depth
1/4 in.
Overall Height
42 in.
Panel Hole Size
1/4 in.

Details

Item
Pegboard Kit
Material
HDF/Steel
Load Capacity
100 lbs.
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
Color
Black
Includes Mounting Hardware
Yes
Finish
Painted
Tool Storage Space
7 sq. ft.
Panel Capacity
100 lbs.

Description

High Density Fiberboard is a cost effective and decorative pegboard storage and organization solution for garage, warehouse, and tool storage area. Hanging this sturdy pegboard on a wall maximizes usable storage space on walls for easy organization and accessibility. Unlike many pegboards that are constructed with layers of glued cardboard, these boards are wood construction and will not dry out and fray. Clean up the clutter and use these pegboards to get your tool storage areas organized while also keeping tools readily accessible and available. This 1 pegboard kit includes mounting hardware and hooks making this a wall and tool ready storage solution. The included Triton DuraHook 70000 series locking pegboard hookscan help you solve any storage challenges. The 36 piece locking hook assortment includes: (6) 1 In. Single Rod 30 Degree Bend; 6 In. Single Rod 30 Degree Bend; (6) 2-1/2 In. Single Rod 30 Degree Bend; (4) Pliers/Wrench Holder; (5) Extended Spring Clip; (4) Standard Spring Clips; (5) Single Ring Tool Holder; (5) Curved Hook.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.