(4) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Pegboards, PK4

  • Mfr # TPB-4BK

  • Zoro # G3719348


product price:  $125.99
/pk 4, $31.50/ea
Free Shipping & Returns

Key Features

Material
HDF
Overall Width
24 in
Overall Depth
1/4 in.
Overall Height
48 in
Load Capacity
500 lbs.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TPB-4BK
Zoro #
G3719348
UPC #
819175002586
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
1/4 in.
Overall Height
48 in
Panel Hole Size
1/4 in.
Width
24"
Hole Size
9/32"
Height
48"
Thickness
1/4"
Peg Hole Size
1/4 in
Panel Thickness
1/4 in

Details

Item
Pegboards
Material
HDF
Load Capacity
500 lbs.
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
Color
Black
Number of Panels
4
Load Rating
100 lb.
Hole Shape
Round
Number of Hooks
0
Storage
32 sq. ft.
Hole Spacing
1"
Item - Pegboards
Pegboard Panel
Finish
Painted
Tool Storage Space
32 sq. ft.
Number of Bins
0
Includes
(4) 48 In. x 24 In. White HDF pegboards
Panel Capacity
125 lbs.
Green Environmental Attribute
Product Contains a Minimum of 90% Pre-Consumer Recycled Content
Whole Unit Load Capacity
500 lb
Mounting Hardware Required
Yes
Storage Area
32 sq ft
Number of Usable Sides
1
Includes Mounting Hardware
No
Peg Hole Shape
Round
Pegboard Type
Panel
Peg Hole Spacing
1 in
Panel Load Capacity
125 lb

Description

Pegboard Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 125 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1/4 in, Overall Height 48 in, Overall Width 24 in, Storage Area 32 sq ft, Number of Usable Sides 1, Number of Bins 0, Number of Hooks 0, Number of Panels 4, 500 lb Whole Unit Load Capacity, Black, Painted, High-Density Fiberboard, Includes Mounting Hardware No, (4) 48 In. x 24 In. White HDF pegboards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.