
4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard, PK5
Mfr # 51413
Zoro # G2031957
product price: $7.59
/pk 5, $1.52/eaSold in multiples of 2 for $15.18
Key Features
Material
Steel
Color
Silver
Bend Angle
30 Degrees
Finish
Zinc Plated
Item - Slatwalls
Pegboard Hooks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51413
Zoro #
G2031957
UPC #
819175001411
Country of Origin
China
Dimensions
Panel Hole Size
3/8 in.
Details
Item
Single Rod,30 deg,4",5PK
Material
Steel
Color
Silver
Bend Angle
30 Degrees
Finish
Zinc Plated
Item - Slatwalls
Pegboard Hooks
Panel Hole Shape
Square
Panel Hole Spacing
1.5 in.
Product Type
Single Rod,30 deg,4",5PK
Description
Single Rod,30 deg,4 In.,5PK, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.