
46 pc LocHook Assortment W/ (2) 24" W x 24" H Black 18-Gauge Steel Square Hole Pegboards
Mfr # LB1-BKKit
Zoro # G812434984
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
24 in
Overall Depth
0.5625 in
Load Capacity
300 lbs
Panel Hole Spacing
1.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LB1-BKKit
Zoro #
G812434984
UPC #
819175003323
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Depth
0.5625 in
Length
24 in
Thickness
18-Gauge
Details
Item
Pegboard Kit
Material
Steel
Load Capacity
300 lbs
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
Black
Finish
Epoxy Coated
Tool Storage Space
8 sq. ft.
Includes
Mounting Hardware
Description
LocBoard heavy-duty scratch resistant epoxy coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHooks create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard steel pegboards. Contents: 2 24 In. x 24 In. LocBoards; 46 hooks: 5 1 In. Single Rod 30 Degree Bend; 5 4 In. Single Rod 30 Degree Bend; 5 1 In. Double Rod 30 Degree Bend; 5 3 In. Double Rod 30 Degree Bend; 5 Extended Spring Clip/Spray Can Holder; 5 Standard Spring Clips; 5 Single Ring Tool Holder; 5 3-7/8 In. Curved Hook; 5 Double Closed End Loop; 1 Multi-Prong Tool Holder.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.