Shop TRITON PRODUCTS

46 pc LocHook Assortment W/ (2) 24" W x 24" H Gray 18-Gauge Steel Square Hole Pegboards

  • Mfr # LB1-GKit
  • Zoro # G111669056

product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
24 in
Overall Depth
9/16 in
Overall Height
24 in
Load Capacity
300 lbs. per board
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LB1-GKit
Zoro #
G111669056
UPC #
819175001152
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
9/16 in
Overall Height
24 in
Thickness
18 ga
Hole Size
0.375 in.
Panel Thickness
18 ga
Peg Hole Size
3/8 in

Details

Material
Steel
Load Capacity
300 lbs. per board
Panel Hole Spacing
1.5 in. O.C.
Panel Hole Shape
Square
Color
Gray
Includes
Mounting Hardware
Finish
Epoxy Coated
Features
Heavy-Duty
Panel Load Capacity
300 lb
Whole Unit Load Capacity
600 lb
Pegboard Type
Panel
Number of Hooks
46
Peg Hole Spacing
1 1/2 in
Storage Area
8 sq ft
Item
Stationary Pegboard Panels
Number of Usable Sides
1
Number of Panels
2
Peg Hole Shape
Square
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Number of Bins
0
Shell Material
Steel
Wire Color
Gray

Description

Stationary Pegboard Panels, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 300 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 9/16 in, Overall Height 24 in, Overall Width 24 in, Storage Area 8 sq ft, Swing Radius Not Applicable, Number of Usable Sides 1, Number of Bins 0, Number of Hooks 46, Number of Panels 2, 600 lb Whole Unit Load Capacity, Gray, Epoxy Coated, Steel, Includes Mounting Hardware Yes, Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.