48 pc DuraHook Assortment, (2) 24 in W x 48 in H x 1/4 in D Pegboards, 4 Hanging Bins

  • Mfr # DB-2KIT

  • Zoro # G8820458


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Overall Width
24 in.
Overall Depth
1/4 in.
Overall Height
48 in.
Load Capacity
500 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-2KIT
Zoro #
G8820458
UPC #
819175003019
Country of Origin
China

Dimensions

Overall Width
24 in.
Overall Depth
1/4 in.
Overall Height
48 in.
Panel Hole Size
1/4 in.

Details

Item
Pegboard Kit
Material
Polypropylene
Load Capacity
500 lbs.
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
Color
White
Panel Capacity
250 lbs.
Tool Storage Space
16 sq. ft.
Includes Mounting Hardware
Yes

Description

Duraboard Kit,24 x 48 In.,48 Hook,4 Bin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.