Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" x 72" XtraWall HDF Pegboard Black

  • Mfr # W1-BK

  • Zoro # G110934971


product price: $515.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel/HDF
Overall Width
48 in
Overall Depth
1/4 in
Overall Height
72 in
Number of Panels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1-BK
Zoro #
G110934971
UPC #
819175002258
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
1/4 in
Overall Height
72 in
Peg Hole Size
1/4 in
Panel Thickness
1/4 in

Details

Material
Steel/HDF
Color
Black
Number of Panels
2
Peg Hole Spacing
1 in
Whole Unit Load Capacity
575 lb
Pegboard Type
Swing
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Finish
Powder Coated
Number of Bins
0
Number of Hooks
0
Includes
(2) 3/8 in Lock Washers, (2) 3/8"-16 x 2-1/4 in Hex Head Bolt, (2) Panel Frame, (4) 3/4 in x 1-3/4 in Phillips Flat Head Masonry Screws, (4) 3/8 in Flat Washers, (4) 3/8"-16 Hex Head Nuts, (4) 5/16 in Hex Head Nuts, (4) 5/16 in Lock Washers, (4) 5/16"-16 x 3 in Hex Head Bolts, (6) Plastic End Caps, (6) Wall Mount Angle Plates, (8) 5/16 in Flat Washers, (84) Self tapping truss screws with #2 Phillips Head, pegboard
Panel Load Capacity
575 lb
Peg Hole Shape
Round

Description

Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Swing Pegboard Type, 575 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1/4 in, Overall Height 72 in, Overall Width 48 in, Number of Bins 0, Number of Hooks 0, Number of Panels 2, 575 lb Whole Unit Load Capacity, Black, Powder Coated, Steel/HDF, Includes Mounting Hardware Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.