Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" x 72" XtraWall HDF Pegboard White

  • Mfr # W1-W

  • Zoro # G910934973


product price: $515.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
High-Density Fiberboard
Overall Width
48 in
Overall Depth
1/4 in
Overall Height
72 in
Number of Panels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1-W
Zoro #
G910934973
UPC #
819175002272
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
1/4 in
Overall Height
72 in
Panel Thickness
1/4 in
Peg Hole Size
1/4 in

Details

Material
High-Density Fiberboard
Color
White
Number of Panels
2
Includes
(2) 3/8 in Lock Washers, (2) 3/8"-16 x 2-1/4 in Hex Head Bolt, (2) Panel Frame, (4) 3/4 in x 1-3/4 in Phillips Flat Head Masonry Screws, (4) 3/8 in Flat Washers, (4) 3/8"-16 Hex Head Nuts, (4) 5/16 in Hex Head Nuts, (4) 5/16 in Lock Washers, (4) 5/16"-16 x 3 in Hex Head Bolts, (6) Plastic End Caps, (6) Wall Mount Angle Plates, (8) 5/16 in Flat Washers, (84) Self tapping truss screws with #2 Phillips Head, pegboard
Peg Hole Spacing
1 in
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Pegboard Type
Swing
Whole Unit Load Capacity
1,150 lb
Peg Hole Shape
Round
Panel Load Capacity
575 lb

Description

Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Swing Pegboard Type, 575 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1/4 in, Overall Height 72 in, Overall Width 48 in, Number of Bins Not Applicable, Number of Hooks Not Applicable, Number of Panels 2, 1,150 lb Whole Unit Load Capacity, White, High-Density Fiberboard, Includes Mounting Hardware Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.