5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard, PK10

  • Mfr # 72618

  • Zoro # G1979542


product price:  $18.49
/pk 10, $1.85/ea

Key Features

Material
Steel
Overall Width
1 5/8 in
Overall Depth
6.25 in.
Overall Height
1 1/2 in
Number of Hooks
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72618
Zoro #
G1979542
UPC #
819175000421
Country of Origin
China

Dimensions

Overall Width
1 5/8 in
Overall Depth
6.25 in.
Overall Height
1 1/2 in
Bend Height
3/4 in
Inside Dia.
1 5/8"
Inside Width
1 5/8 in
Rod Thickness
1/4 in
Hook Depth
5 3/4 in
Overall Length
5 3/4 in
Panel Hole Size
1/4 in. and 1/8 in.
For Pegboard Hole Size
1/8 in, 1/4 in

Details

Item
Double Rod Pegboard Hook
Material
Steel
Number of Hooks
10
Hole Shape
Round
Locking System
Screw-In
Projection
5-3/4"
Construction
welded
Finish
Zinc Plated
Type
Locking Style
Bend Angle
80 Degrees
Color
Silver
Includes
Screws
Item - Slatwalls
Double Rod Pegboard Hook
Accessory Type
Double Rod Hook
For Pegboard Hole Shape
Round
Panel Hole Shape
Round
Panel Hole Spacing
1 in.
For Pegboard Hole Spacing
1 in
For Tool Type
Hammers, Sledgehammers, T-Type Allen Keys

Description

Double Rod Pegboard Hook, Number of Hooks 10, Overall Height 1 1/2 in, Overall Length 5 3/4 in, Overall Width 1 5/8 in, 5 3/4 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/8 in, 1/4 in, For Tool Type Hammers, Sledge Hammers, Surface, Screw-In Locking System, Round For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Rod Hook Accessory Type, Screws, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.