5 In. 80 Degree Bend Stainless Steel Double Closed End Loop Pegboard Hook for Stainless Steel LocBoard, PK2

  • Mfr # 66528

  • Zoro # G9084745


product price:  $17.15
/pk 2, $8.58/ea

Key Features

Material
Stainless Steel
Overall Width
3 3/4 in
Overall Depth
5 in
Overall Height
2 1/4 in
Number of Hooks
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66528
Zoro #
G9084745
UPC #
819175000926
Country of Origin
China

Dimensions

Overall Width
3 3/4 in
Overall Depth
5 in
Overall Height
2 1/4 in
Rod Thickness
3/16 in
Panel Hole Size
3/8 in.
Overall Length
5 in
Inside Width
2 3/4 in
Hole Size
3/8 in
Bend Height
3/4 in
For Pegboard Hole Size
3/8 in
Hook Depth
5 in

Details

Item
Pegboard Hook
Material
Stainless Steel
Number of Hooks
2
Color
Silver
Hole Shape
Square
Item - Slatwalls
Pegboard Hooks
Bend Angle
80 Degrees
Locking System
ABS Retainers
Hole Spacing
1 1/2 in
Finish
Brushed
Construction
Welded
Includes
ABS Retainers
Load Capacity
20 lb
Panel Hole Shape
Square
Panel Hole Spacing
1.5 in.
Accessory Type
80-Degree Closed Hook
For Pegboard Hole Spacing
1 1/2 in
For Pegboard Hole Shape
Square
For Tool Type
Cords, Hoses

Description

Pegboard Hook, Number of Hooks 2, Overall Height 2 1/4 in, Overall Length 5 in, Overall Width 3 3/4 in, 5 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Cords, Hoses, Surface, ABS Retainers Locking System, Square For Pegboard Hole Shape, Stainless Steel, Silver, Brushed, 80-Degree Closed Hook Accessory Type, ABS Retainers, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.