Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 In. W Mobile Stand-Alone Pegboard Unit with 4 Black HDF Pegboards

  • Mfr # F1-TBK

  • Zoro # G8821913


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/HDF
Overall Width
50.5 in.
Overall Depth
36.375 in.
Overall Height
80 in.
Panel Hole Spacing
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1-TBK
Zoro #
G8821913
UPC #
819175003606
Country of Origin
China

Dimensions

Overall Width
50.5 in.
Overall Depth
36.375 in.
Overall Height
80 in.
Panel Hole Size
1/4 in.

Details

Item
Mobile Pegboard Unit
Material
Steel/HDF
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
Color
Black

Description

XtraWall Mobile heavy-duty double-sided pegboard panel systems with steel frames are designed to hold and transport a large amount of tools and parts while using a fraction of space normally required. Utilize Mobile Pegboard Units wherever the organization of tools is necessary, whether it is in a garage, work area, or shop. These turnkey systems offer dense tool storage by expanding the available storage area. Mobile Pegboard Unit with 4 HDF pegboards will provide a reliable storage solution. HDF pegboards are a cost effective and decorative pegboard storage and organization solution for garage, workshop, or place where any tool storage is needed. The Mobile Unit can be built at 3 different heights for versatility. Pull handle and casters (2 fixed and 2 swivel locking) make it easy to transport the carts across flat surfaces.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.