Zoro Homepage

50 In. W Mobile Stand-Alone Pegboard Unit with 4 Polypropylene DuraBoard Pegboards

  • Mfr # F1-D

  • Zoro # G8821959


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/Polypropylene
Overall Width
50.5 in.
Overall Depth
36.375 in.
Overall Height
80 in.
Panel Hole Spacing
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1-D
Zoro #
G8821959
UPC #
819175003538
Country of Origin
China

Dimensions

Overall Width
50.5 in.
Overall Depth
36.375 in.
Overall Height
80 in.
Panel Hole Size
1/4 in.

Details

Item
Mobile Pegboard Unit
Material
Steel/Polypropylene
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
Color
White

Description

Duraboard Mobile Pegboard Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.