63 pc LocHook Assortment W/ (2) 24" W x 42-1/2" H Black 18-Gauge Steel Square Hole Pegboards

  • Mfr # LB2-BKKit

  • Zoro # G612434986


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
24 in
Overall Depth
0.5625 in
Overall Height
42-1/2 in
Load Capacity
400 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LB2-BKKit
Zoro #
G612434986
UPC #
819175002456
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
0.5625 in
Overall Height
42-1/2 in
Length
42.5 in
Thickness
18-Gauge

Details

Item
Pegboard Kit
Material
Steel
Load Capacity
400 lbs
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
Black
Includes
Mounting Hardware
Finish
Epoxy Coated
Tool Storage Space
14.1 sq. ft.

Description

LocBoard heavy-duty scratch resistant epoxy-coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHook(s) create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard steel pegboards. Contents: (2) 24 In. x 42 In. LocBoards; 63 hooks: (5) 1 In. single rod, 30 degree bend: (5) 3 In. single rod, 30 degree bend; (5) 6 In. single rod, 90 degree bend; (5) 3 In. Double Rod 30 Degree Bend; (5) 3 In. double rod, 90 degree bend; (5) 5-3/4 In. double rod, 80 degree bend; (5) Extended Spring Clip; (5) Extended Spring Clip/Spray Can Holder; (5) Standard Spring Clips; (5) 2-1/4 In. Curved Hook; (5) Single Ring Tool Holder; (5) Closed End Hammer/Pliers Holder; (3) Multi-Prong Tool Holder.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.