Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66 In. W x 63 In. H Modular Double LocBoard Storage System

  • Mfr # 1740

  • Zoro # G2018488


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Width
66 in.
Depth
16 in.
Height
63 in.
Material
14-Gauge Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1740
Zoro #
G2018488
UPC #
819175007406
Country of Origin
China

Dimensions

Width
66 in.
Depth
16 in.
Height
63 in.
Overall Width
66 in
Overall Depth
16 in
Overall Height
63 in

Details

Item
Modular Wall Storage
Material
14-Gauge Steel
Number of Shelves
3
Color
Gray
Finish
Epoxy Coated
Shelving Material
Steel
Shelf Adjustments
1 1/4 in
Shelf Style
Ventilated
Includes
Shelf and Post Mounts
Finish - Shelving and Racks
Epoxy Coated
Item - Wall Shelves
Wire Wall Shelf System
Shelf Capacity
400 lb
No. of Shelves
3
Shelving Gauge
16
Product Type
Shelving Unit

Description

Modular Wall Storage, Steel, Epoxy Coated, Gray, Overall Depth 16 in, Overall Height 63 in, Overall Width 66 in, Mounting Type Wall Mount, Product Type Shelving Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.