8-1/8 In. W Stainless Steel Multi-Prong Tool Holder for Stainless Steel LocBoard

  • Mfr # 66660

  • Zoro # G2441988


product price:  $10.49
/ea

Key Features

Material
Stainless Steel
Overall Width
8 1/8 in
Overall Depth
1 13/32 in
Overall Height
2 1/4 in
Number of Hooks
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66660
Zoro #
G2441988
UPC #
819175000254
Country of Origin
China

Dimensions

Overall Width
8 1/8 in
Overall Depth
1 13/32 in
Overall Height
2 1/4 in
Hole Size
1/4 in
Height
3/8"
Inside Width
3/4 in
Bend Height
3/8 in
Hook Depth
1 1/2 in
Overall Length
1 3/8 in
For Pegboard Hole Size
3/8 in
Panel Hole Size
3/8 in.

Details

Item
Multi-Prong Tool Holder
Material
Stainless Steel
Number of Hooks
1
Type
Locking Style
Construction
welded
Locking System
ABS Retainers
Assembled
Yes
Hole Shape
Square
Projection
1-13/32"
Color
Silver
Includes
ABS Retainers
Load Rating
12 lb.
Bend Angle
30 Degrees
Load Capacity
12 lb
Finish
Brushed
Item - Slatwalls
Pegboard Hooks
For Pegboard Hole Shape
Square
Accessory Type
Multi-Prong Toolholder
For Tool Type
Screwdrivers, Vice Grips, Writing Instruments
Panel Hole Shape
Square
Panel Hole Spacing
1.5 in.
For Pegboard Hole Spacing
1 1/2 in

Description

Multi-Prong Tool Holder, Number of Hooks 1, Overall Height 2 1/4 in, Overall Length 1 3/8 in, Overall Width 8 1/8 in, 1 1/2 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Screwdrivers, Vice Grips, Writing Instruments, Surface, ABS Retainers Locking System, Square For Pegboard Hole Shape, Stainless Steel, Silver, Brushed, Multi-Prong Toolholder Accessory Type, ABS Retainers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.