Shop AZAR DISPLAYS
See all product information
Create Account
Acrylic Slatwall Shoe Shelf, 10"W x 4"D, Clear, 10PK
- Mfr # 556003-CLR-10PK
- Zoro # G422970520
product price:Â
$
40.79
/ea
Key Features
Material
Acrylic
Length
4 in
Overall Height
0.75 in
Overall Width
10 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556003-CLR-10PK
- Zoro #
- G422970520
- UPC #
- 850075228737
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Overall Height
- 0.75 in
- Overall Width
- 10 in
Details
- Material
- Acrylic
- Item
- Slatwall Shoe Shelf
- Color
- Clear
Description
Showcase footwear and more with Azar Displays' Acrylic Shoe Shelf, the perfect blend of functionality and style. Measuring 10"W x 4"D, this clear acrylic shelf securely attaches to standard slatwall panels, helping retailers create neat, professional, and eye-catching displays. Crafted from durable, crystal-clear acrylic, these shelves are built for long-lasting use while maintaining a sleek, modern look that complements any retail decor. Designed with versatility in mind, this shelf is perfect for holding shoes, sneakers, electronics, beauty products, and other small accessories. Whether you're outfitting a shoe store, boutique, convenience shop, or trade show booth, these shelves make it simple to highlight products, attract attention, and maximize selling space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.