8-1/8 In. W Steel Multi-Prong Tool Holder for LocBoard

  • Mfr # 56660

  • Zoro # G2031878


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Material
Steel
Finish
Zinc Plated
Color
Silver
Item - Slatwalls
Pegboard Hooks
Panel Hole Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56660
Zoro #
G2031878
UPC #
819175006669
Country of Origin
China

Dimensions

Panel Hole Size
3/8 in.

Details

Item
Multi-Prong Tool Holder,8-1/8"
Material
Steel
Finish
Zinc Plated
Color
Silver
Item - Slatwalls
Pegboard Hooks
Panel Hole Shape
Square
Panel Hole Spacing
1.5 in.
Product Type
Multi-Prong Tool Holder,8-1/8"

Description

Multi-Prong Tool Holder,8-1/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.