8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard, PK5

  • Mfr # 71813

  • Zoro # G1979551


product price:  $11.55
/pk 5, $2.31/ea

Key Features

Material
Steel
Overall Width
3/4 in
Overall Depth
8.5 in.
Overall Height
1 1/2 in
Number of Hooks
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71813
Zoro #
G1979551
UPC #
819175008236
Country of Origin
China

Dimensions

Overall Width
3/4 in
Overall Depth
8.5 in.
Overall Height
1 1/2 in
Rod Thickness
1/4 in
Bend Height
1/2 in
Overall Length
8 in
Hook Depth
8 in
Panel Hole Size
1/4 in. and 1/8 in.
For Pegboard Hole Size
1/8 in, 1/4 in

Details

Item
Single Rod Pegboard Hook
Material
Steel
Number of Hooks
5
Bend Angle
30 Degrees
Hole Shape
Round
Color
Silver
Projection
8"
Locking System
Screw-In
Type
Locking Style
Finish
Zinc Plated
Construction
welded
Includes
Screws
Item - Slatwalls
Single Rod Pegboard Hook
For Pegboard Hole Shape
Round
Accessory Type
30-Degree Single Hook
Panel Hole Shape
Round
Panel Hole Spacing
1 in.
For Tool Type
Clamps, Power Tools, Tape
For Pegboard Hole Spacing
1 in

Description

Single Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 1/2 in, Overall Length 8 in, Overall Width 3/4 in, 8 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/8 in, 1/4 in, For Tool Type Multiple, Surface, Screw-In Locking System, Round For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 30-Degree Single Hook Accessory Type, Screws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.