Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 1 Pack

  • Mfr # 661

  • Zoro # G8702572


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Material
Steel
Overall Width
9.25 in.
Overall Depth
2 in.
Overall Height
1.75 in.
Panel Hole Spacing
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661
Zoro #
G8702572
UPC #
819175000612
Country of Origin
China

Dimensions

Overall Width
9.25 in.
Overall Depth
2 in.
Overall Height
1.75 in.
Panel Hole Size
1/4 in. and 1/8 in.

Details

Item
Multi-Ring Tool Holder,9"
Material
Steel
Panel Hole Spacing
1 in.
Item - Slatwalls
Pegboard Hooks
Color
Silver
Finish
Zinc Plated
Panel Hole Shape
Round

Description

Multi-Ring Tool Holder,9 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.