95 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (85 Asst Hooks & 10 Bins)
Mfr # 76995
Zoro # G1970941
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Material
Steel/Polypropylene
Overall Width
11 1/4 in
Overall Height
6 3/4 in
Number of Hooks
85
Number of Bins
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76995
Zoro #
G1970941
UPC #
819175009943
Country of Origin
China
Dimensions
Overall Width
11 1/4 in
Overall Height
6 3/4 in
Hook Depth
13 1/8 in
Overall Length
13 1/8 in
For Pegboard Hole Size
1/4 in. and 1/8 in.
Details
Item
Pegboard Hook Kit
Material
Steel/Polypropylene
Number of Hooks
85
Number of Bins
10
Hole Shape
Round
Includes
(10) 2 1/2 in Single Rod 30 Degrees Bends, (10) 2 3/4 in Double Rod 80 Degrees Bends, (10) 6 in Single Rod 30 Degrees Bends, (10) Extended Spring Clips, (10) Standard Spring Clips, (5) 2 3/4 in Double U-Shapes, (5) 5 in Double C-Shapes, (5) Spring Clip/Can Holders
Color
Silver
Construction
welded
Finish
Zinc Plated
Locking System
Screw-In
Accessory Type
Hook and Bin Assortment Kit
For Pegboard Hole Shape
Round
For Tool Type
Bins, Channel Locks, Flashlights, Pliers, Vice Grips, Wrenches
For Pegboard Hole Spacing
1 in.
Description
Hooks and Hanging Bins, Number of Bins 10, Number of Hooks 85, Overall Height 6 3/4 in, Overall Length 13 1/8 in, Overall Width 11 1/4 in, 13 1/8 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/8 in, 1/4 in, For Tool Type Multiple, Surface, Screw-In Locking System, Round For Pegboard Hole Shape, Steel, Black, Silver, Zinc-Plated, Hook and Bin Assortment Kit Accessory Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.