Cable Tie, 11 in L, 3.06 in Max Bundle Dia., Natural, Nylon, 50 lb Strength, 100 PK

  • Mfr # ZT-11N

  • Zoro # G015227154


product price:  $10.65
/pk 100, $0.11/ea

Key Features

Nominal Max. Bundle Dia.
3.06 in
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes
Features
Hundreds of uses including electrical, auto, marine, home and garden. Professional quality. Made in the U.S.A.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT-11N
Zoro #
G015227154
UPC #
819175000711
Country of Origin
United States

Dimensions

Nominal Length
11 in
Nominal Max. Bundle Dia.
3.06 in

Details

Item
Cable Tie
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes
Features
Hundreds of uses including electrical, auto, marine, home and garden. Professional quality. Made in the U.S.A.

Description

11 inch nylon zip ties are useful when needing to bundle and harness items. They have hundreds of uses with various applications including: electrical, auto, marine, home and garden. They can be used to secure cables, cords, wires and more in indoor and outdoor settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.