Cable Tie, 36 in L, 11 in Max Bundle Dia., Natural, Nylon, 175 lb Strength, 50 PK

  • Mfr # ZT-36N

  • Zoro # G415227150


product price:  $40.79
/pk 50, $0.82/ea

Key Features

Nominal Max. Bundle Dia.
11 in
Material
Nylon
Tensile Strength
175 lb
Outdoor Use
Yes
Features
Hundreds of uses including electrical, auto, marine, home and garden. Professional quality. Made in the U.S.A.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT-36N
Zoro #
G415227150
UPC #
819175000971
Country of Origin
United States

Dimensions

Nominal Length
36 in
Nominal Max. Bundle Dia.
11 in

Details

Item
Cable Tie
Color
Natural
Material
Nylon
Tensile Strength
175 lb
Outdoor Use
Yes
Features
Hundreds of uses including electrical, auto, marine, home and garden. Professional quality. Made in the U.S.A.

Description

36 inch nylon zip ties are useful when needing to bundle and harness items. Their 175 lb. tensile strength allows them t have hundreds of uses with various applications including: electrical, auto, marine, home and garden. They can be used to secure cables, cords, wires and more in indoor and outdoor settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.