
Cable Tie, 7-1/2 in L, 1-7/8 in Max Bundle Dia., Natural, Nylon, 50 lb Strength
Mfr # ZT-07N
Zoro # G207150031
product price:Â $6.17
/ea
Sold in multiples of 2 for $12.34
Key Features
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZT-07N
Zoro #
G207150031
UPC #
819175000681
Country of Origin
United States
Dimensions
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Details
Item
Cable Tie
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes
Features
Hundreds of uses including electrical, auto, marine, home and garden50 lb. tensile strengthProfessional qualityMade in the U.S.A.
Description
7 inch nylon zip ties are useful when needing to bundle and harness items. They have hundreds of uses with various applications including: electrical, auto, marine, home and garden. They can be used to secure cables, cords, wires and more in indoor and outdoor settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.