Zoro Homepage

Clothes Hanger Rod For Storability 1720 Wire Shelf, 31" W

  • Mfr # 1721

  • Zoro # G8821821


product price: $16.75
/ea

Key Features

Height
3.375 in.
Width
31 in.
Depth
1.375 in.
Material
14-Gauge Steel
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1721
Zoro #
G8821821
UPC #
819175001787
Country of Origin
China

Dimensions

Height
3.375 in.
Width
31 in.
Depth
1.375 in.

Details

Item
Modular Wall Storage
Material
14-Gauge Steel
Finish
Epoxy Coated
Color
Silver
Product Type
Clothes Rod,31",Attaches to 1720 Shelf

Description

Clothes Rod,31 In.,Attaches to 1720 Shelf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.