
Extended Spring Clips, 3/4" to 1-1/4" Hold Range, 3 PK
Mfr # 107
Zoro # G9085533
product price: $5.75
/pk 3, $1.92/eaSold in multiples of 2 for $11.50
Key Features
Material
Steel
Overall Width
1.75 in.
Overall Depth
2.25 in.
Overall Height
1.75 in.
Item - Slatwalls
Pegboard Hooks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107
Zoro #
G9085533
UPC #
819175001077
Country of Origin
China
Dimensions
Overall Width
1.75 in.
Overall Depth
2.25 in.
Overall Height
1.75 in.
Panel Hole Size
1/4 in. and 1/8 in.
Details
Item
Durahook Ext Spring,3/4" To 1-1/4",PK 3
Material
Steel
Item - Slatwalls
Pegboard Hooks
Panel Hole Spacing
1 in.
Finish
Zinc Plated
Panel Hole Shape
Round
Color
Silver
Description
Durahook Ext Spring,3/4 In. To 1-1/4 In.,PK 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.