Louvered Panel W/ Mounting Hardware, Epoxy Coated 18-Gauge, Blue, (2) 48" W x 24" H
Mfr # LVP-2
Zoro # G8821106
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in.
Overall Depth
0.625 in.
Overall Height
48 in.
Number of Bins
2
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVP-2
Zoro #
G8821106
UPC #
819175001718
Country of Origin
China
Dimensions
Overall Width
24 in.
Overall Depth
0.625 in.
Overall Height
48 in.
Depth
24"
Width
24 in.
Details
Number of Bins
2
Color
Blue
Finish
Epoxy Coated
Load Capacity
200 lbs per Panel
Material
Steel
Item
Louvered Panels
Gauge
18 ga.
Includes
Mounting Hardware
Weight Capacity
400 lbs.
Number of Panels
2
Description
Two Epoxy Louvered Panels,24 In. x 48 In.,Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.