Pegboard Hooks/Bins and Tool, Blue, Steel
- Mfr # 56186-BLU
- Zoro # G811669165
product price:Â
$
70.85
/ea
Key Features
Color
Blue
Includes
Mounting Hardware
Overall Height
6.5 in
Overall Length
3 in
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56186-BLU
- Zoro #
- G811669165
- UPC #
- 819175001206
- Country of Origin
- China
- Color
- Blue
- Includes
- Mounting Hardware
- Material
- Steel
- Finish
- Epoxy Coated
- Item
- Pegboard Shelf
Dimensions
- Overall Height
- 6.5 in
- Overall Length
- 3 in
- Overall Width
- 18 in
Description
Pegboard Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.