Zoro Homepage

Pegboards W/ 3" Hole Size, 22" W x 18" H x 1/8" D, Polypropylene, White, PK2

  • Mfr # 018

  • Zoro # G1899733


product price: $25.49
/pk 2, $12.75/ea

Key Features

Material
Polypropylene
Overall Width
18 in.
Overall Depth
3/16 in.
Overall Height
22 in.
Load Capacity
100 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
018
Zoro #
G1899733
UPC #
819175002913
Country of Origin
China

Dimensions

Overall Width
18 in.
Overall Depth
3/16 in.
Overall Height
22 in.
Panel Hole Size
3/16 in.

Details

Item
Polypropylene Pegboards
Material
Polypropylene
Load Capacity
100 lbs.
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
Color
White
Panel Capacity
50 lbs.
Tool Storage Space
5.5 sq. ft.
Includes Mounting Hardware
No

Description

DuraBoard Pegboards,22 In.x18 In.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.