Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Blue
Mfr # 3-240BWS
Zoro # G8821079
product price: $92.53
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Overall Width
8-1/4 in
Overall Depth
14-3/4 in
Overall Height
7 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-240BWS
Zoro #
G8821079
UPC #
819175001510
Country of Origin
China
Dimensions
Overall Width
8-1/4 in
Overall Depth
14-3/4 in
Overall Height
7 in
Overall Length
14 3/4 in
Hook Depth
14.75 in.
Details
Material
Polypropylene
Color
Blue
Number of Hooks
0
Item
Wall Storage Unit
Number of Bins
6
Locking System
Hanging
Includes
Bin, Mounting Hardware, Wall Hangers, Wall Mount Hang Rail
Finish
None
Accessory Type
Wall System
Whole Unit Load Capacity
65 lb
Description
Wall Storage Bins/Rails, Number of Bins 6, Number of Hooks 0, Overall Height 7 in, Overall Length 14 3/4 in, Overall Width 8 1/4 in, Not Applicable Hook Depth, Not Applicable For Pegboard Hole Spacing, Wall, Hanging Locking System, Polypropylene, Blue, None, Wall System Accessory Type, Bin, Mounting Hardware, Wall Hangers, Wall Mount Hang Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.