Shoe and Boot Rack For Top Track and Hang Rail, 31" W x 2" H x 13-1/4" D

  • Mfr # 1765

  • Zoro # G8821928


product price:  $22.15
/ea

Key Features

Height
2 in.
Width
31 in.
Depth
13.25 in.
Material
14-Gauge Steel
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1765
Zoro #
G8821928
UPC #
819175001923
Country of Origin
China

Dimensions

Height
2 in.
Width
31 in.
Depth
13.25 in.

Details

Item
Modular Wall Storage
Material
14-Gauge Steel
Finish
Epoxy Coated
Color
Gray

Description

Shoe And Boot Rack,31 In. x 2 In. x 13-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.