Stationary Pegboard Panels, Steel
Mfr # LB1-R
Zoro # G513330332
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
24 in
Overall Depth
9/16 in
Overall Height
24 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB1-R
Zoro #
G513330332
UPC #
819175002401
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Depth
9/16 in
Overall Height
24 in
Peg Hole Size
3/8 in
Details
Item
Stationary Pegboard Panels
Material
Steel
Color
Black
Number of Panels
2
Number of Bins
0
Includes Mounting Hardware
Yes
Finish
Epoxy Coated
Includes
Mounting Hardware
Number of Hooks
0
Mounting Hardware Required
Yes
Peg Hole Shape
Square
Panel Load Capacity
300 lb
Number of Usable Sides
2
Whole Unit Load Capacity
600 lb
Description
Stationary Pegboard Panels, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 300 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 9/16 in, Overall Height 24 in, Overall Width 24 in, Swing Radius Not Applicable, Number of Usable Sides 1, Number of Bins 0, Number of Hooks 0, Number of Panels 2, 600 lb Whole Unit Load Capacity, Black, Epoxy Coated, Steel, Includes Mounting Hardware Yes, Mounting Hardware, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.