Zoro Homepage

Stationary Pegboard Panels

  • Mfr # TPB-4N

  • Zoro # G913330338


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
High-Density Fiberboard
Overall Width
24 in
Overall Depth
1/4 in
Overall Height
48 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPB-4N
Zoro #
G913330338
UPC #
819175002517
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
1/4 in
Overall Height
48 in
Peg Hole Size
1/4 in

Details

Item
Stationary Pegboard Panels
Material
High-Density Fiberboard
Color
Natural
Number of Panels
4
Number of Hooks
0
Finish
None
Number of Bins
0
Storage Area
32 sq ft
Peg Hole Shape
Round
Number of Usable Sides
4
Panel Load Capacity
125 lb
Whole Unit Load Capacity
500 lb

Description

Stationary Pegboard Panels, Peg Hole Shape Round, Peg Hole Size 1/4 in, 125 lb Panel Load Capacity, Overall Depth 1/4 in, Overall Height 48 in, Overall Width 24 in, Storage Area 32 sq ft, Swing Radius Not Applicable, Number of Usable Sides 4, Number of Bins 0, Number of Hooks 0, Number of Panels 4, 500 lb Whole Unit Load Capacity, Natural, None, High-Density Fiberboard

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.