
Top Track Wall Frame W/ Mounting Hardware, Epoxy Coated Steel, White, 33" L x 1-3/4" H
Mfr # 1700-WHT
Zoro # G811669356
product price:Â $20.99
/eaKey Features
Material
Steel
Color
White
For Use With
Storability
Height
33 in
Features
Heavy-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1700-WHT
Zoro #
G811669356
UPC #
819175001794
Country of Origin
China
Dimensions
Length
2 in
Height
33 in
Details
Material
Steel
Color
White
For Use With
Storability
Features
Heavy-Duty
Finish
Epoxy Coated
Description
Storability modular wall storage is the ideal way to store and organize unlimited types of large and heavy items securely on a wall in the maintenance room, factory, shop or any area that requires heavy-duty and dependable storage solutions. Storability offers the broadest choice of accessories to accommodate hard to store items and goes well beyond lightweight and traditional wire shelf storage currently available. Storability offers many modular accessory styles that each mount to the Storability frame system to keep your hard to store items organized. Each accessory item is easy to install and provides more ways to store items than ever. All Storability accessory storage items lock on to the frame to keep them in place and will never fall off when your items are being removed or returned to their place. Each Storability modular wall accessory is easily removed and repositioned on the frame in seconds as requirements change. Customize your expandable system at any time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.