
Vertical Hang Rail W/ Mounting Hardware, Epoxy Coated Steel, Gray, 63" L
Mfr # 1701
Zoro # G8821605
product price: $28.01
/eaKey Features
Height
63 in.
Width
1.1875 in.
Depth
1 in.
Material
14-Gauge Steel
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1701
Zoro #
G8821605
UPC #
819175007017
Country of Origin
China
Dimensions
Height
63 in.
Width
1.1875 in.
Depth
1 in.
Details
Item
Modular Wall Storage
Material
14-Gauge Steel
Finish
Epoxy Coated
Color
Gray
Description
Hang Rail,Vertical,63 In.,Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.