Wall Mount Shelving Unit W/ 3 Steel Shelves & Mounting Hardware, Gray, 33" W x 31.5" H

  • Mfr # 1794

  • Zoro # G9084702


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Width
33 in.
Depth
13.25 in.
Height
31.5 in.
Material
14-Gauge Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1794
Zoro #
G9084702
UPC #
819175003811
Country of Origin
China

Dimensions

Width
33 in.
Depth
13.25 in.
Height
31.5 in.

Details

Item
Modular Wall Storage
Material
14-Gauge Steel
Number of Shelves
3
Color
Gray
Finish
Epoxy Coated

Description

Steel Shelf Wall Mount Unit, 33 In.Wx31.5 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.