
Wall Mount Shelving Unit W/ 3 Steel Wire Shelves & Mounting Hardware, Gray, 33" W x 63" H
Mfr # 1799
Zoro # G802754399
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Width
33 in.
Depth
16 in.
Height
63 in.
Material
14-Gauge Steel
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1799
Zoro #
G802754399
UPC #
819175006348
Country of Origin
China
Dimensions
Width
33 in.
Depth
16 in.
Height
63 in.
Details
Item
Modular Wall Storage
Material
14-Gauge Steel
Color
Gray
Finish
Epoxy Coated
Description
Storability® modular wall storage is the ideal way to store and organize large and heavy items securely on a wall in the maintenance room, factory, shop or any area that requires heavy-duty dependable storage. Includes many accessories to accommodate hard to store items that goes well beyond wire shelf storage. Storability accessories lock on to the frame keeping items secure. Each accessory is easy to install and change position. Storability accessory items will never fall off when your items are being removed or returned to their place. Each Storability modular wall accessory is easily removed and repositioned on the frame in seconds as requirements change. The 3 shelf system is heavy-duty and ideal to mount above washer, dryer, workbench and more. System includes: (1) 33 In. wide top track, (2) hang rail top sections, (3) 31 In. wire shelves and all hanging brackets and commercial mounting hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.