Wall Mount Shelving Unit W/ 3 Steel Wire Shelves & Mounting Hardware, White, 33" W x 31.5" H

  • Mfr # 1795-WHT

  • Zoro # G102754365


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Width
33 in.
Depth
16 in.
Height
31.5 in.
Material
14-Gauge Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1795-WHT
Zoro #
G102754365
UPC #
819175006331
Country of Origin
China

Dimensions

Width
33 in.
Depth
16 in.
Height
31.5 in.

Details

Item
Modular Wall Storage
Material
14-Gauge Steel
Number of Shelves
3
Color
White
Finish
Epoxy Coated

Description

Storability® modular wall storage is the ideal way to store and organize large and heavy items securely on a wall in the maintenance room, factory, shop or any area that requires heavy-duty dependable storage. Includes many accessories to accommodate hard to store items that goes well beyond wire shelf storage. Storability accessories lock on to the frame keeping items secure. Each accessory is easy to install and change position. Storability accessory items will never fall off when your items are being removed or returned to their place. Each Storability modular wall accessory is easily removed and repositioned on the frame in seconds as requirements change. The 3 shelf system is heavy-duty and ideal to mount above washer, dryer, workbench and more. System includes: (1) 33 In. wide top track, (2) hang rail top sections, (3) 31 In. wire shelves and all hanging brackets and commercial mounting hardware.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.