
Wall Storage Unit W/ (24) 7-3/8" L x 4-1/8" W x 3" H Brown Bins & Wall Mount Rails
Mfr # 3-220BRWS
Zoro # G8820780
product price:Â $60.69
/eaKey Features
Overall Width
4.125 in
Overall Depth
7.375 in
Overall Height
3 in
Number of Bins
24
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-220BRWS
Zoro #
G8820780
UPC #
819175005525
Country of Origin
China
Dimensions
Overall Width
4.125 in
Overall Depth
7.375 in
Overall Height
3 in
Hook Depth
7.375 in.
Details
Number of Bins
24
Color
Brown
Material
Polypropylene
Item
Wall Storage,Brown,Bins/Rails,26 pcs.
Accessory Type
Bin
Whole Unit Load Capacity
12 lb
Description
Wall Storage,Brown,Bins/Rails,26 pcs., Bin Accessory Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.