Wall Storage Unit W/ (6) 14-3/4" L x 8-1/4" W x 7" H Yellow Bins & Wall Mount Rails

  • Mfr # 3-240YWS

  • Zoro # G8821018


product price:  $92.15
/ea
Free Shipping & Returns

Key Features

Overall Width
8.25 in
Overall Depth
14.75 in
Overall Height
7 in
Number of Bins
6
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-240YWS
Zoro #
G8821018
UPC #
819175001497
Country of Origin
China

Dimensions

Overall Width
8.25 in
Overall Depth
14.75 in
Overall Height
7 in
Hook Depth
14.75 in.

Details

Number of Bins
6
Color
Yellow
Material
Polypropylene
Item
Wall Storage Unit
Accessory Type
Bin
Whole Unit Load Capacity
65 lb

Description

Wall Storage,Yelllow,Bins/Rails,8 pcs., Bin Accessory Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.