
Wall Storage Unit with (24) 5-3/8" L x 4-1/8" W x 3" H Black Poly Bins & Wall Mount Rails
Mfr # 3-210BKWS
Zoro # G202754401
product price:Â $47.25
/eaKey Features
Overall Width
4.125 in
Overall Depth
5.375 in
Overall Height
3 in
Number of Bins
24
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-210BKWS
Zoro #
G202754401
UPC #
819175006478
Country of Origin
China
Dimensions
Overall Width
4.125 in
Overall Depth
5.375 in
Overall Height
3 in
Details
Number of Bins
24
Color
Black
Material
Polypropylene
Item
Wall Storage Bin Kit
Whole Unit Load Capacity
12 lb
Description
The revolutionary LocBin wall mount bin and rail system offers a complete, secure and cost effective plastic bin wall storage solution. LocBins are versatile and sturdy for garage, shop or office. Sort and store small parts, hardware, tool accessories, craft and hobby items and more. LocBin wall storage system eliminates expensive louvered panels. The kit contains everything required for installation. Bins lock together from the bottom and use the interlocking rail system. The top hanging bin for each row attaches to the wall mount rail and the stacked and interlocked bins remain attached to one another. Contents will not mix, shift or spill. Storing and organizing small parts using garage, shop and hobby room walls is quick and simple. LocBin wall systems take five minutes to install and adding LocBins takes seconds. Customize a bin storage system for any room with this total storage solution. The LocBin can solve just about any organizational problem. Storage problem with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.