White Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment

  • Mfr # LBS18T-WHT
  • Zoro # G5757641
product price: 
$
23.89
/ea

Key Features

Material
Steel
Overall Width
18 in
Overall Depth
9/16 in
Overall Height
4 1/2 in
Load Capacity
50 lbs.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LBS18T-WHT
Zoro #
G5757641
UPC #
819175003774
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Depth
9/16 in
Overall Height
4 1/2 in
Panel Hole Size
3/8 in.
Width
18 in
Height
4-1/2"
Thickness
18-Gauge
Hole Size
3/8"
Peg Hole Size
3/8 in
Panel Thickness
18 ga

Details

Item
Pegboard Strip Kit
Material
Steel
Load Capacity
50 lbs.
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
White
Number of Panels
1
Load Rating
15 lb.
Number of Hooks
5
Tool Storage Space
0.5625 sq. ft.
Storage
.56 sq. ft.
Item - Pegboards
Pegboard Strip Kit
Includes
Single Rod Hooks: (3) 3 in Single Rod 30 Degrees Bend, Spring Clips: (2) Extended Spring Clips, Strip: LBS-4W
Hole Spacing
1-1/2"
Hole Shape
Square
Finish
Epoxy Coated
Panel Capacity
50 lbs.
Number of Bins
0
Number of Usable Sides
1
Whole Unit Load Capacity
50 lb
Storage Area
0.5 sq ft
Peg Hole Spacing
1 1/2 in
Peg Hole Shape
Square
Panel Load Capacity
50 lb
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Pegboard Type
Strip
Shell Material
Steel
Wire Color
White

Description

Pegboard Strip Kit, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Strip Pegboard Type, 50 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 9/16 in, Overall Height 4 1/2 in, Overall Width 18 in, Storage Area 0.5 sq ft, Swing Radius Not Applicable, Number of Usable Sides 1, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 5, Number of Panels 1, 50 lb Whole Unit Load Capacity, White, Epoxy Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.