Wire Basket W/ Lock-On Hanging Brackets, Epoxy Coated Steel, Gray, 15" W x 4" H x 6-1/2" D

  • Mfr # 1775

  • Zoro # G8821867


product price:  $20.35
/ea

Key Features

Overall Height
4 in.
Overall Width
15 in.
Overall Depth
6.5 in.
Material
14-Gauge Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1775
Zoro #
G8821867
UPC #
819175007758
Country of Origin
China

Dimensions

Overall Height
4 in.
Overall Width
15 in.
Overall Depth
6.5 in.

Details

Material
14-Gauge Steel
Color
Gray
Finish
Epoxy Coated
Item
Modular Wall Storage
Product Type
Wire Basket,15" x 4" x 6-1/2"
Accessory Type
Basket

Description

Wire Basket,15 In. x 4 In. x 6-1/2 In., Basket Accessory Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.