
Wire Basket W/ Lock-On Hanging Brackets, Epoxy Coated Steel, Gray, 31" W x 4" H x 6-1/2" D
Mfr # 1715
Zoro # G8821797
product price:Â $29.99
/eaKey Features
Overall Height
4 in.
Overall Width
31 in.
Overall Depth
6.5 in.
Material
14-Gauge Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1715
Zoro #
G8821797
UPC #
819175007154
Country of Origin
China
Dimensions
Overall Height
4 in.
Overall Width
31 in.
Overall Depth
6.5 in.
Details
Material
14-Gauge Steel
Color
Gray
Finish
Epoxy Coated
Item
Modular Wall Storage
Accessory Type
Basket
Product Type
Wire Basket,31" x 4" x 6-1/2"
Description
Wire Basket,31 In. x 4 In. x 6-1/2 In., Basket Accessory Type
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.