Wire Shelf W/ Lock-On Hanging Brackets, Epoxy Coated Steel, Gray, 31" W x 5/8" H x 14-1/2" D

  • Mfr # 1720

  • Zoro # G8821727


product price:  $51.99
/ea

Key Features

Material
14-Gauge Steel
Overall Width
31 in.
Overall Depth
14.25 in.
Overall Height
0.625 in.
Finish
Epoxy Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1720
Zoro #
G8821727
UPC #
819175007208
Country of Origin
China

Dimensions

Overall Width
31 in.
Overall Depth
14.25 in.
Overall Height
0.625 in.

Details

Item
Wire Shelf,31" x 5/8" x 14-1/4"
Material
14-Gauge Steel
Finish
Epoxy Coated
Color
Gray
Item - Slatwalls
Modular Wall Storage

Description

Wire Shelf,31 In. x 5/8 In. x 14-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.