Tri-001R Ultimate Three-Wheeled Cruiser - Red
- Mfr # Tri-001R
- Zoro # G003894108
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Frame
Steel
Color
Red
Height
24 in
Weight Capacity
220 lb
Length
49-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Tri-001R
- Zoro #
- G003894108
- UPC #
- 818997002750
- Country of Origin
- Taiwan, Province of China
- Item
- Cruiser Bicycle
- Frame
- Steel
- Color
- Red
- Weight Capacity
- 220 lb
- Recommended Age
- 5+
Dimensions
- Height
- 24 in
- Length
- 49-1/2 in
- Width
- 27 in
Description
With Triton it s all about having fun.The Triton Three Wheeled Cruiser is an exciting and ultra maneuverable cruiser for children and adults. With a very unique yet simple steering mechanism it is not only fun and enjoyable to steer it s also easy to ride durable and a great way to get a light to brisk work out through self-propulsion resulting in increased cardiovascular health. The Triton sits low to the ground which makes it safe to ride. Triton was designed to be simple reliable and fun fun fun! Just one ride and you re hooked! Features:Adjustable frame makes it comfortable for riders of various heights and sizes The caliper hand brake makes slowing or stopping quick smooth and easy A front freewheel mechanism a generously padded seat and inflatable tires provide a smooth and comfortable rideThe comfortable recumbent seating position means no pressure on the wrists elbows and hands.Specifications:Gearing: Single Speed Dimension: 40"L - 49.5"L-extended x 26.5"W x 24"H Seat Height: 10"above the groundWeight Capacity: 220 lbsHeight Capacity: 36"to 54"Wheel Size: 16"front; 12"rearLength Adjustment: 7-slot adjustments for 9.5"length Color: Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.