Zoro Homepage

100mm Composite Molded Bocce Set

  • Mfr # 35-7171-3

  • Zoro # G813336379


product price: $44.89
/ea

Key Features

Color
Red
Width
8.5 in
Length
8.5 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7171-3
Zoro #
G813336379
UPC #
879482007568
Country of Origin
China

Dimensions

Width
8.5 in
Length
8.5 in

Details

Color
Red
Material
Polypropylene

Description

  • •EASY TO LEARN FOR THE WHOLE FAMILY – Add this easy-to-learn game to your backyard fun
  • •COLOR CODED BOCCE TEAMS GO PERFECTLY WITH YOUR PATIO SET – Eight 100mm molded composite bocce balls (four red, four black)
  • •ONE PALLINO INCLUDED – Set also includes one 40mm white pallino/jack
  • •EASY TO MAINTAIN – All game pieces all wipe clean with a damp cloth
  • •INCLUDES CARRY BAG – Conveniently transport game in 8" x 8" sports carry bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.