Zoro Homepage

100mm Resin Bocce Set

  • Mfr # 35-7103-3

  • Zoro # G913336408


product price: $72.29
/ea

Key Features

Color
Red
Width
4 in
Length
4 in
Material
Phenolic Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7103-3
Zoro #
G913336408
UPC #
879482005984
Country of Origin
China

Dimensions

Width
4 in
Length
4 in

Details

Color
Red
Material
Phenolic Resin

Description

  • •Add this easy-to-learn game to your outdoor collection
  • •Set includes eight 100mm resin solid bocce balls (four red, four black)
  • •The set also includes one 50mm white pallino/jack
  • •Game pieces all wipe clean with a damp cloth
  • •Transport game pieces in included carrying bag for easy storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.