Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 oz. Canvas Duck Bean Bags with Tub, Blue, 4PK

  • Mfr # 12-0055BL-3W

  • Zoro # G213336375


product price: $30.69
/pk 4, $7.67/ea

Key Features

Color
Blue
Width
6 in
Length
6 in
Material
Polypropylene and calcium carbonate pellet filled polyester duck cloth bean bags in a plastic container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-0055BL-3W
Zoro #
G213336375
UPC #
754806236902
Country of Origin
China

Dimensions

Width
6 in
Length
6 in

Details

Color
Blue
Material
Polypropylene and calcium carbonate pellet filled polyester duck cloth bean bags in a plastic container

Description

  • •Replace or upgrade worn-out bean bags with this professional grade set
  • •Four durable official size 6" x 6" duck cloth bags are perfect for recreational and tournament play
  • •Each bean bag is filled with 16 oz. of plastic resin pellets
  • •Bag dust stays contained and resists moisture with an ultra-lightweight interior liner
  • •Includes clear plastic storage container with two locking clasps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.